Depressed Center Wheels, Type 28, 9 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # DW8448
- Zoro # G2784092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8448
Zoro #
G2784092
UPC #
028877338613
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
9 in
Thickness
1/4"
Arbor Hole Size
5/8"-11
Arbor Size
5/8"-11
Diameter
9"
Overall Thickness
0.045 in
Connector Size
5/8"-11
Overall Diameter
5 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 28
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
6600
Series
High Performance
Application
Ferrous Metal
Grade
Extra Coarse
Grit
24
Connector Type
Threaded Hole
Wheel Type
Type 28
Maximum Operating Speed
12,200 RPM
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.045 in, Series High Performance, Wheel Type Type 28, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.