Depressed Center Wheels, Type 27, 5 in Dia, 3/32" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (Discontinued)
- Mfr # DW8811
- Zoro # G1564534
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8811
Zoro #
G1564534
UPC #
028877441931
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
5 in
Thickness
3/32"
Arbor Hole Size
5/8"-11
Diameter
5"
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Thickness
0.0938 in
Overall Diameter
7 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Abrasive Grit
24
Max. RPM
12,200
Series
Z24R
Grade
Extra Coarse
Application
Ferrous Metal, Stainless
Maximum Operating Speed
8,700 RPM
Primary Material Applicationn
Stainless Steel
Specification
A24R
Wheel Type
Type 27
Grit
24
Connector Type
Threaded Hole
Description
Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.0938 in, Primary Material Applicationn Stainless Steel, Series Z24R, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.