This item is Discontinued.

Dewalt Depressed Center Wheels, Type 27, 9 in Dia, 3/32" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide DW8759

Depressed Center Wheels, Type 27, 9 in Dia, 3/32" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (Discontinued)

  • Mfr # DW8759
  • Zoro # G1211244
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8759
Zoro #
G1211244
UPC #
028877441702
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
9 in
Thickness
3/32"
Arbor Hole Size
5/8"-11
Diameter
9"
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Diameter
4 in
Overall Thickness
0.125 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
6600
Series
High Performance
Application
Ferrous Metal
Grade
Extra Coarse
Maximum Operating Speed
15,200 RPM
Grit
24
Connector Type
Threaded Hole
Wheel Type
Type 27

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.125 in, Series High Performance, Wheel Type Type 27, Maximum Operating Speed 15,200 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.