Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW266
Zoro #
G2895331
UPC #
028875026604
Country of Origin
Mexico
Dimensions
Tool Length
11-1/2"
Shank Size
1/4"
Details
Max. Torque
132 in.-lb.
No Load RPM
0 to 2500
Corded/Cordless
Corded
Amps
6.5
Includes
1/64" Depth, 2-Finger Trigger Switch, Helical Cut Steel, Heat-Treated Gears, Set-and-Forget Nosepiece
Features
HeavyDuty VSR
Control Module Required
None
Item
Electric Screwdriver
Tool Weight
3.5 lb.
Cord
8 ft. 2 Conductor
Bearing Type
Ball and Roller
Tool Voltage
120VAC
Corded/Banded
Corded
Tool Clutch
Standard
Application
For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4") Max Screw Size
Tool Speed Control
Variable
Description
Electric Screwdriver, Max. Torque 132 in.-lb., Application For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4 In.) Max Screw Size, Tool Weight 3.5 lb.. The DW266 2,500 rpm VSR Depth-Sensitive TEKSĀ® Scrugun is ideal for depth sensitivity for consistent fastener depth. Constructed with helical-cut steel and heat-treated steel gears for long life and durability. Rubber grip and two-finger trigger provides comfort and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.