Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 12V Circular Saw BONUS BATTERY

  • Mfr # DCS512B/DCB126

  • Zoro # G515798567


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Includes
(1) Battery
Blade Side
Left
Power Source
Cordless
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS512B/DCB126
Zoro #
G515798567
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
3/8 in
Cutting Depth at 45 Degrees - Maximum
1 1/4 in
Cutting Depth at 0 Degrees - Maximum
1 3/4 in
Blade Diameter
5 3/8 in

Details

Item
Circular Saw Kit
Voltage
12 V DC
Includes
(1) Battery
Blade Side
Left
Power Source
Cordless
Battery Capacity
(1) 5.0 Ah
Drive Type
Direct Drive
Blade Speed - Maximum
3,600 RPM
Tool Series
12V MAX*
Motor Type
Brushless
For Workpiece Material
General Purpose
Bevel Angle - Maximum
50 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Battery Chemistry
Li-Ion
Battery Series
12V MAX*
Battery Platform
12V MAX*
Number of Chargers Included
0
Bevel Angle - Minimum
0 Degrees
Number of Batteries Included
1
Includes Battery
Battery Included

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 3/8 in, Blade Side Left, Drive Type Direct Drive, Voltage 12 V DC, Battery Series 12V MAX*, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Includes (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.