Zoro Homepage

DEWALT 12V Combo Kit BONUS BATTERY

  • Mfr # DCK221F2/DCB126

  • Zoro # G215798607


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(1) 5.0 AH
Number of Tools
2
Tool Series
12V MAX*
Battery Series
12V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK221F2/DCB126
Zoro #
G215798607
UPC #
-
Country of Origin
Multiple

Dimensions

Impact Driver - Drive Size
1/4 in
Power Drill - Chuck Size
3/8 in

Details

Voltage
12 V DC
Battery Capacity
(1) 5.0 AH
Number of Tools
2
Item
Combo Kit
Tool Series
12V MAX*
Battery Series
12V MAX*
All Product Types Included
Drill, Impact Driver
Number of Batteries Included
1
Battery Manufacturing Model Number
DCB126
Includes Case
Case Included
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
3,600 in-lb
Power Source
Cordless
Motor Type
Brushless
Battery Platform
12V MAX*

Description

Combo Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 5.0 AH, Number of Batteries Included 1, Battery Series 12V MAX*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.