Zoro Homepage

DEWALT 12V Ratchet BONUS BATTERY

  • Mfr # DCF503B/DCB126

  • Zoro # G016045931


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF503B/DCB126
Zoro #
G016045931
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
13 in
Head Width
1 3/16 in

Details

Voltage
12 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
60 ft-lb
Handle Type
In-Line
Tool Weight
2.2 lb
Wireless Tool Tracking
No
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Retainer Type
Ball Detent
Number of Chargers Included
0
Torque - Maximum
60 ft-lb
Tool Series
12V MAX*
Motor Type
Brushless
Drive Shape
Square
No Load Speed
250 RPM
Battery Chemistry
Li-Ion
Battery Platform
12V MAX*
Includes Case
Case Not Included
Battery Series
12V MAX*

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 60 ft-lb, Drive Size 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Series 12V MAX*, Overall Length 13 in, Wireless Tool Tracking No, Tool Weight 2.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.