DEWALT 20V 12" Miter Saw/Bonus Battery
- Mfr # DCS785B/DCB2108
- Zoro # G124936770
product price:Â
$
1,427.99
/ea
Free Shipping & Returns
Key Features
Miter Angle - Right
60 Degrees
Cutting Width at 0 Degrees - Miter - Maximum
14 in
Battery Platform
20V MAX*
Cutting Width at 45 Degrees - Miter - Maximum
9 7/8 in
Features
Bevel Gear Transmission, Easy Portability, Efficient Dust Collection, Quick Bevel Adjustments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS785B/DCB2108
- Zoro #
- G124936770
- UPC #
- -
- Country of Origin
- China
- Item
- Miter Saw Kit
- Miter Angle - Right
- 60 Degrees
- Battery Platform
- 20V MAX*
- Features
- Bevel Gear Transmission, Easy Portability, Efficient Dust Collection, Quick Bevel Adjustments
- Sliding
- Sliding
- Number of Batteries Included
- 1
- Includes Battery
- Battery Included
- 7 Combo Product Type
- 20V MAX* XR 8.0Ah Battery
- Battery Chemistry
- Li-Ion
- 7 Combo Manufacturing Model Number
- DCB2108
- Battery Capacity
- 8.0 AH
- Bevel Angle - Right
- 49 Degrees
- Power Source
- Cordless
- Battery Series
- 20V MAX* XR(R)
- Voltage
- 20 V
- Bevel Tilt Direction
- Left, Right
- Includes
- (1) DCS785 DEWALT 20V MAX* XR 12 in. Double Bevel Sliding Miter Saw(1) 12 in. 60T Blade(1) Stabilizer Bar(1) Dust Bag(1) Non-Airlock Vacuum Adapter(1) Blade Wrench(2) Base Extensions(1) Material Clamp(1) DCB2108
- Number of Chargers Included
- 0
- Battery Type
- Tabless
- Miter Angle - Left
- 50 Degrees
- Blade Speed - Maximum
- 3,800 RPM
- Bevel Angle - Left
- 49 Degrees
- Battery Manufacturing Model Number
- DCB2108
- Tool Series
- 20V MAX* XR(R)
Dimensions
- Cutting Width at 0 Degrees - Miter - Maximum
- 14 in
- Cutting Width at 45 Degrees - Miter - Maximum
- 9 7/8 in
- Blade Diameter
- 12 in
- Cutting Depth at 0 Degrees - Maximum
- 2 1/2 in
- Arbor Size
- 1 in
- Fits Chest Size
- Bevel Gear Transmission, Easy Portability, Efficient Dust Collection, Quick Bevel Adjustments
Description
Miter Saw Kit, Cordless, Arbor Size 1 in, Arbor Shape Round, Sliding Sliding, Wireless Tool Tracking Yes, Voltage 20 V, Battery Series 20V MAX* XR(R), Number of Batteries Included 1, Battery Capacity 8.0 AH, Includes (1) DCS785 DEWALT 20V MAX* XR 12 in. Double Bevel Sliding Miter Saw(1) 12 in. 60T Blade(1) Stabilizer Bar(1) Dust Bag(1) Non-Airlock Vacuum Adapter(1) Blade Wrench(2) Base Extensions(1) Material Clamp(1) DCB2108
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.