Zoro Homepage

DEWALT 20V 3-Kit BONUS BATTERY 2PK

  • Mfr # DCK303P2/DCB2108-2

  • Zoro # G115798578


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(2) 5.0 Ah
Number of Tools
3
Voltage
20 V DC
Impact Driver - Maximum Torque
1,825 in-lb
Impact Driver - Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK303P2/DCB2108-2
Zoro #
G115798578
UPC #
-
Country of Origin
Multiple

Dimensions

Impact Driver - Drive Size
1/4 in

Details

Battery Capacity
(2) 5.0 Ah
Item
Combo Kit
Number of Tools
3
Voltage
20 V DC
Impact Driver - Maximum Torque
1,825 in-lb
Battery Chemistry
Li-Ion
Includes Case
Case Included
All Product Types Included
Cut-Out Tool, Impact Driver, Screw Gun
Battery Manufacturing Model Number
DCB205, DCB2108
Battery Series
20V MAX*
Number of Batteries Included
2
Other Tools and Accessories Included
Cut-Out Tool, Screw Gun
Charger Manufacturing Model Number
DCB115
Tool Series
20V MAX* XR(R)
Wireless Tool Tracking
No
Power Source
Cordless
Impact Driver - Manufacturing Model Number
DCF887
Motor Type
Brushless
Battery Platform
20V MAX*

Description

Combo Kit, Voltage 20 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, Number of Batteries Included 2, Battery Series 20V MAX*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.