Zoro Homepage

DEWALT 20V 4-Kit BONUS BATTERY 2PK

  • Mfr # DCK449P2/DCB2108-2

  • Zoro # G815832190


product price: $1,217.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(2) 5.0 Ah
Number of Tools
4
Voltage
20 V DC
Battery Manufacturing Model Number
DCB205
Battery Series
20V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK449P2/DCB2108-2
Zoro #
G815832190
UPC #
-
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in

Details

Battery Capacity
(2) 5.0 Ah
Item
Combo Kit
Number of Tools
4
Voltage
20 V DC
Battery Manufacturing Model Number
DCB205
Battery Series
20V MAX*
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,825 in-lb
Charger Manufacturing Model Number
DCB115
Light - Type
Flashlight
Includes Case
Case Included
Number of Batteries Included
2
Tool Series
20V MAX*
All Product Types Included
Hammer Drill/Driver, Impact Driver, Reciprocating Saw, Work Light
Light - Manufacturing Model Number
DCL040
Impact Driver - Manufacturing Model Number
DCF887
Battery Platform
20V MAX*
Hammer Drill - Manufacturing Model Number
DCD805B
Motor Type
Brushless
Power Source
Cordless

Description

Combo Kit, Voltage 20 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, Number of Batteries Included 2, Battery Series 20V MAX*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.