DEWALT 20V Angle Grinder BONUS BATTERY

  • Mfr # DCG410VSB/DCB205C
  • Zoro # G215798584
product price: 
$
682.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Charger Manufacturer Part Number
DCB1104
Brushless Motor
Yes
Handle Style
Barrel Grip
Maximum Speed
9,000 RPM
Overall Length
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCG410VSB/DCB205C
Zoro #
G215798584
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 1/2 in
Wheel Diameter
5 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in
Fits Chest Size
Help Maximize Control, Optimize User Control - Help Ensure Optimal Performance in a Variety of Materials with Variable Speed Functionality that Allows the user to Adjust Wheel Speed, Powerful Performance, Simplify Asset Management

Details

Item
Angle Grinder Kit
Charger Manufacturer Part Number
DCB1104
Brushless Motor
Yes
Handle Style
Barrel Grip
Maximum Speed
9,000 RPM
Battery Capacity
5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Head Type
Standard Head
Safety Features
Anti-Rotation System, Lock-Off Switch
Application
General Grinding and Polishing
For Wheel Type
Type 27
Minimum Speed
9,000 RPM
Tool Series
20V MAX*
Voltage
20V DC
Battery Series
20V MAX*
Switch Type
Paddle
Features
Help Maximize Control, Optimize User Control - Help Ensure Optimal Performance in a Variety of Materials with Variable Speed Functionality that Allows the user to Adjust Wheel Speed, Powerful Performance, Simplify Asset Management
Battery Manufacturer Part Number
DCB205
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 5.0 Ah, Safety Features Anti-Rotation System, Lock-Off Switch, Switch Type Paddle, Switch Location Bottom, Minimum Speed 9,000 RPM, Tether Style Not Tether Capable

Ratings & reviews