Shop DEWALT

DEWALT 20V Angle Grinder BONUS BATTERY

  • Mfr # DCG411VSB/DCB205C
  • Zoro # G915798594

product price: 
$
682.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
1
Wheel Diameter
5 in
Charger Manufacturer Part Number
DCB1104
Battery Series
20V MAX*
Features
Help Maximize Control, Optimize User Control - Help Ensure Optimal Performance in a Variety of Materials with Variable Speed Functionality that Allows the user to Adjust Wheel Speed, Simplify Asset Management
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCG411VSB/DCB205C
Zoro #
G915798594
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Diameter
5 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in
Fits Chest Size
Help Maximize Control, Optimize User Control - Help Ensure Optimal Performance in a Variety of Materials with Variable Speed Functionality that Allows the user to Adjust Wheel Speed, Simplify Asset Management

Details

Item
Angle Grinder Kit
Number of Batteries Included
1
Charger Manufacturer Part Number
DCB1104
Battery Series
20V MAX*
Features
Help Maximize Control, Optimize User Control - Help Ensure Optimal Performance in a Variety of Materials with Variable Speed Functionality that Allows the user to Adjust Wheel Speed, Simplify Asset Management
For Wheel Type
Type 27
Battery Manufacturer Part Number
DCB205
Power Source
Cordless
Head Type
Standard Head
Voltage
20V DC
Switch Type
Slide
Battery Capacity
5.0 Ah
Application
General Grinding and Polishing
Minimum Speed
9,000 RPM
Tool Series
20V MAX*
Brushless Motor
Yes
Safety Features
Brake, Lock-On Switch
Handle Style
Barrel Grip
Maximum Speed
9,000 RPM
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 5.0 Ah, Safety Features Brake, Lock-On Switch, Switch Type Slide, Switch Location Side, Minimum Speed 9,000 RPM, Tether Style Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.