Zoro Homepage

DEWALT 20V Band Saw BONUS BATTERY 2PK

  • Mfr # DCS379P1/DCB2108-2

  • Zoro # G015921090


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 5.0 Ah, (2) 8.0 Ah
Includes
(2) 18 TPI 35 3/8 in Bandsaw Blade, (3) Batteries, Blade Tracking and Fence Adjusting Hex Wrench, Charger, Kit Bag
Handle Type
Auxiliary Handle
Tool Weight
8.4 lb
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS379P1/DCB2108-2
Zoro #
G015921090
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
35 3/8 in
Cutting Width - Maximum
3 3/8 in
Cutting Length - Maximum
3 3/8 in
Cutting Diameter - Maximum
3 3/8 in

Description

Band Saw Kit, Voltage 20 V DC, Blade Length 35 3/8 in, Number of Speed Settings Variable, Number of Batteries Included 3, Battery Capacity (1) 5.0 Ah, (2) 8.0 Ah, Battery Series 20V MAX* XR(R), Handle Type Auxiliary Handle, Tool Weight 8.4 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.