Zoro Homepage

DEWALT 20V Band Saw BONUS BATTERY

  • Mfr # DCS378B/DCB205C

  • Zoro # G216045908


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
8.4 lb
Standards
ANSI S12.6, ANSI Z87.1, CAN/CSA Z94.3
Blade Length
35 3/8 in
Voltage
20 V DC
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS378B/DCB205C
Zoro #
G216045908
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
35 3/8 in
Cutting Width - Maximum
3 3/8 in
Cutting Length - Maximum
3 3/8 in
Cutting Diameter - Maximum
3 3/8 in

Details

Tool Weight
8.4 lb
Standards
ANSI S12.6, ANSI Z87.1, CAN/CSA Z94.3
Voltage
20 V DC
Item
Band Saw Kit
Battery Capacity
(1) 5.0 Ah
Includes
18 TPI 35 3/8 in Bandsaw Blade, Blade Tracking and Fence Adjusting Hex Wrench
Number of Chargers Included
1
Number of Batteries Included
1
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Safety Features
Lanyard Ready
Includes Dual Trigger
Dual Trigger Not Included
Speed Control
Variable
Cutting Speed - Minimum
570 SFPM
Battery Platform
20V MAX*
Number of Speed Settings
Variable
Battery Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Power Source
Cordless

Description

Band Saw Kit, Voltage 20 V DC, Blade Length 35 3/8 in, Number of Speed Settings Variable, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Series 20V MAX* XR(R), Tool Weight 8.4 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.