Zoro Homepage

DEWALT 20V Band Saw Kit BONUS BATTERY

  • Mfr # DCS379P1/DCB205

  • Zoro # G616045911


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
8.4 lb
Includes
(2) 18 TPI 35 3/8 in Bandsaw Blade, (2) Batteries, Blade Tracking and Fence Adjusting Hex Wrench, Charger, Kit Bag
Blade Length
35 3/8 in
Handle Type
Auxiliary Handle
Voltage
20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS379P1/DCB205
Zoro #
G616045911
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
35 3/8 in
Cutting Length - Maximum
3 3/8 in
Cutting Width - Maximum
3 3/8 in
Cutting Diameter - Maximum
3 3/8 in

Details

Tool Weight
8.4 lb
Includes
(2) 18 TPI 35 3/8 in Bandsaw Blade, (2) Batteries, Blade Tracking and Fence Adjusting Hex Wrench, Charger, Kit Bag
Item
Band Saw Kit
Handle Type
Auxiliary Handle
Voltage
20 V DC
Standards
CE
Battery Capacity
(2) 5.0 Ah
Includes Dual Trigger
Dual Trigger Included
Number of Chargers Included
1
Tool Series
20V MAX* XR(R)
Number of Batteries Included
2
Motor Type
Brushless
Battery Series
20V MAX* XR(R)
Product Badging
Perform and Protect
Battery Manufacturing Model Number
DCB205
Power Source
Cordless
Safety Features
Dual Trigger Operation, Lanyard Ready
Charger Manufacturing Model Number
DCB1104
Battery Chemistry
Li-Ion
Speed Control
Variable
Battery Platform
20V MAX*
Battery Type
Tabbed
Includes Battery
Battery Included
Cutting Speed - Minimum
570 SFPM
Number of Speed Settings
Variable

Description

Band Saw Kit, Voltage 20 V DC, Blade Length 35 3/8 in, Number of Speed Settings Variable, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Series 20V MAX* XR(R), Handle Type Auxiliary Handle, Tool Weight 8.4 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.