Zoro Homepage

DEWALT 20V Cordless Drill/ Multi-Tool

  • Mfr # DCD794D1/DCS354B

  • Zoro # G414603900


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Drill, Oscillating
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCS354, (1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD794D1/DCS354B
Zoro #
G414603900
UPC #
-
Country of Origin
Mexico

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Drill, Oscillating
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCS354, (1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade
Series
20V MAX
Battery Included
DCB203
Wireless Tool Tracking
No
Charger
DCB107
Battery Model No.
DCB203
Charger Included
Yes
Battery Series
20V MAX*
Drill - Class
Compact
Item
Cordless Combination Kit
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Power Source
Cordless
Case Included
Contractor Bag
Number of Batteries Included
1
Drill
DCD794
Oscillating Tool
DCS354
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCB203
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB107
Includes Case
Case Included
All Product Types Included
Drill, Oscillating Tool

Description

Cordless Combination Kit, Cordless Tools Included Drill, Oscillating, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, Includes (1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCS354, (1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade, Tool Brand DEWALT(R), Series 20V MAX, Battery Included DCB203, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.