Shop DEWALT
See all product information
Create Account
DEWALT 20V Cut-Off Tool, + 5AH Battery
- Mfr # DCS438B/DCB205
- Zoro # G423944117
original price:Â $558.99 , new price: $209.99 , 62 percent off
new price:Â
$
209.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
20V MAX*
Tool Weight
2.07 lb
Features
550 MWO, Light
Battery Chemistry
Li-Ion
Arbor Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS438B/DCB205
- Zoro #
- G423944117
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Arbor Size
- 3/8 in
- Wheel Diameter
- 3 in
- Fits Chest Size
- 550 MWO, Light
Details
- Item
- Cut-Off Tool Kit
- Tool Series
- 20V MAX*
- Tool Weight
- 2.07 lb
- Features
- 550 MWO, Light
- Battery Chemistry
- Li-Ion
- Includes Battery
- Battery Included
- Voltage
- 20V DC
- Power Source
- Cordless
- Cut-Off Wheel Orientation
- Parallel to Handle
- Number of Batteries Included
- 1
- Handle Type
- Pistol Grip
- Battery Capacity
- 5.0 Ah
- Number of Chargers Included
- 0
- Battery Manufacturer Part Number
- DCB205
- Includes
- 7/16 in Arbor Adapter Ring, DCB205, DCS438 20V MAX* XR Brushless Cordless 3 in Cut-Off Tool, DW47350 Diamond Tile Wheel, DW8530 Diamond Multi-Material Wheel, DW8711 Bonded Abrasive Wheel, Hex wrench, Removable Dust Shroud with Adjustable Shoe and Airlock Connection
- Switch Type
- Trigger
- Speed - Maximum
- 20,000 RPM
- Battery Platform
- 20V MAX*
- 7 Combo Product Type
- Battery
- Battery Series
- 20V MAX*
Description
Cut-Off Tool Kit, Wheel Diameter 3 in, Switch Type Trigger, Battery Capacity 5.0 Ah, Brushless Motor Yes, Cut-Off Wheel Orientation Parallel to Handle, Handle Type Pistol Grip, Power Source Cordless, Voltage 20V DC, Number of Batteries Included 1, Battery Series 20V MAX*, Tool Weight 2.07 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.