Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 20V Drywall Sande BONUS BATTERY

  • Mfr # DCE800B/DCB205C

  • Zoro # G316313921


original price: $1,144.99
52% off
new price: $549.00
/ea
Free Shipping & Returns

Key Features

Includes
9 in Sheet of 120G, 9 in Sheet of 150G Mesh
Tool Length
49 in
Minimum Motor Speed
700 RPM
Number of Chargers Included
1
Maximum Motor Speed
1,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE800B/DCB205C
Zoro #
G316313921
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
49 in
Dust Collection Port Size
1 1/4 in

Details

Item
Drywall Sander Kit
Includes
9 in Sheet of 120G, 9 in Sheet of 150G Mesh
Minimum Motor Speed
700 RPM
Number of Chargers Included
1
Maximum Motor Speed
1,200 RPM
Included Charger
Yes
Abrasive Shape
Disc
Power Source
Cordless
Tool Weight
9 lb
Tool Series
20V MAX*
Battery Model Number
DCB205
Motor Type
Brushless
Charger Model Number
DCB1104
Battery Platform
20V MAX*
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
1
Abrasive Mount Type
Hook and Loop
Number of Speeds
7

Description

Drywall Sander Kit, Power Source Cordless, Abrasive Shape Disc, Abrasive Mount Type Hook and Loop, Voltage 20 V DC, Speed Settings Variable, Maximum Motor Speed 1,200 RPM, Tool Length 49 in, Battery Platform 20V MAX*, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Dust Collection Port Size 1 1/4 in, Motor Type Brushless, Number of Speeds 7, Minimum Motor Speed 700 RPM, Tool Weight 9 lb, Wireless Connectivity Wireless Tool Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.