Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 20V Impact Driver BONUS BATTERY

  • Mfr # DCF860B/DCB2108

  • Zoro # G815798519


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Includes
(1) Battery, Belt Hook
Battery Capacity
(1) 8.0 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF860B/DCB2108
Zoro #
G815798519
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 5/8 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Includes
(1) Battery, Belt Hook
Battery Capacity
(1) 8.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
4,500 ipm
Number of Speed Settings
3
Features
Fast, Efficient Performance, Pro-Level Control, Pro-Level Power
Handle Type
Pistol Grip
Tool Weight
2.4 lb
Wireless Tool Tracking
Yes
Drive Configuration
Straight
Impact Rated
Impact Rated
Battery Manufacturing Model Number
DCB2108
Drive Shape
Hex
Battery Series
20V MAX*
No Load Speed
3,800 RPM
Torque - Maximum
2,500 in-lb
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Battery Platform
20V MAX*
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Product Type
Impact Driver

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 8.0 Ah, Features Fast, Efficient Performance, Pro-Level Control, Pro-Level Power, Tool Weight 2.4 lb, Includes (1) Battery, Belt Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.