Zoro Homepage

DEWALT 20V IMPACT WRENCH BONUS BATTERY

  • Mfr # DCF900B/DCB205C

  • Zoro # G315798552


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF900B/DCB205C
Zoro #
G315798552
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 13/16 in

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 6.4 lb, Features LED Light With (3) Brightness Settings, Precision Wrench (TM) Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.