Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 20V IMPACT WRENCH BONUS BATTERY

  • Mfr # DCF964B/DCB205C

  • Zoro # G715798558


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/4 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF964B/DCB205C
Zoro #
G715798558
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/4 in
Overall Length
8 7/16 in

Details

Voltage
20 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
1,420 ft-lb
Number of Speed Settings
3
Breakaway Torque
1,900 ft-lb
Handle Type
Pistol Grip
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Impact Rated
Impact Rated
Features
Highest Rated Torque 3/4 in Impact Wrench Delivers upto 102% More Torque, Precision Wrench(TM) Mode
Retainer Type
Friction Ring
Drive Type
Standard
Tool Weight
8.1 lb
Includes Case
Case Not Included
Drive Shape
Hex
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
No Load Speed
1,200 RPM
Number of Chargers Included
0
Housing Material
Glass-Filled Nylon
Speed Control
Variable
Battery Platform
20V MAX*
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Anvil Style
Standard
Includes Lock-Off Switch
Lock-Off Switch Included
Built-In Light Type
Individual Light(s)
Torque - Maximum
1,900 ft-lb
Battery Series
20V MAX* XR(R)

Description

Impact Wrench Kit, Drive Size 3/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 8.1 lb, Features Highest Rated Torque 3/4 in Impact Wrench Delivers upto 102 Percent More Torque, Precision Wrench(TM) Mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.