Shop DEWALT

DEWALT 20V Impact Wrench/Bonus Battery

  • Mfr # DCF913B/DCB2108
  • Zoro # G324934347

product price: 
$
658.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Handle Type
Pistol Grip
Motor Type
Brushless
Voltage
20 V DC
Drive Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF913B/DCB2108
Zoro #
G324934347
UPC #
-
Country of Origin
China
Item
Impact Wrench Kit
Power Source
Cordless
Handle Type
Pistol Grip
Motor Type
Brushless
Voltage
20 V DC
Safety Features
Dust Collection/Vacuum System
7 Combo Product Type
20V MAX* XR 8.0Ah Battery
Battery Platform
20V MAX*
Tool Style
Compact
Battery Series
20V MAX*
Built-In Light Type
Individual Light(s)
Tool Series
20V MAX*
Throttle Type
Trigger
Battery Capacity
8.0 AH
Features
250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
Drive Type
Standard
Battery Type
Pouch
Includes Case
Case Not Included
Number of Chargers Included
0
Tool Weight
2.4 lb
Anvil Style
Standard
Number of Speed Settings
1
Includes
DCB2108
Speed Control
Variable
Retainer Type
Friction Ring
Fastening Torque
250 ft-lb
No Load Speed
2,850 RPM
Battery Chemistry
Li-Ion
Torque - Maximum
400 ft-lb
Housing Material
Glass-Filled Nylon
Breakaway Torque
400 ft-lb
Number of Batteries Included
1
Handle Material
Glass-Filled Nylon
7 Combo Manufacturing Model Number
DCB2108
Battery Manufacturing Model Number
DCB2108
Includes Battery
Battery Included
Impact Rated
Impact Rated

Dimensions

Drive Size
3/8 in
Overall Length
5 3/16 in
Fits Chest Size
250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
Length
5 3/16 in

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity 8.0 AH, Tool Weight 2.4 lb, Features 250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger, Includes DCB2108

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.