DEWALT 20V Mag Drill BONUS BATTERY 2PK

  • Mfr # DCD1624GX2/DCB2108-2
  • Zoro # G916045895
product price: 
$
4,168.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Includes
(2) Batteries, (2) Ejection Pins, (2) Wing Bolts, 5/8 in Keyed Chuck Attachment, Allen Key, Chip Guard, Chuck Key, Charger, Feed Handle Set, Fluid Reservoir with Tube, Kit Box, Reservoir Bracket, Safety Chain, Wrench
Power Source
Cordless
Battery Manufacturer Part Number
DCB2108, DCB609G
Battery Series
FLEXVOLT(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD1624GX2/DCB2108-2
Zoro #
G916045895
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
13 5/8 in
Chuck Size
5/8 in
Fits Chest Size
(40) Holes Per Charge, Accessory Compatibility, Convenient Onboard LED, Help Maximize Control, Performance Versatility, Permanent Magnetic Base, Speed Regulation, Tool-Free Adjustments

Details

Item
Magnetic Drill Kit
Voltage
20V DC
Includes
(2) Batteries, (2) Ejection Pins, (2) Wing Bolts, 5/8 in Keyed Chuck Attachment, Allen Key, Chip Guard, Chuck Key, Charger, Feed Handle Set, Fluid Reservoir with Tube, Kit Box, Reservoir Bracket, Safety Chain, Wrench
Power Source
Cordless
Battery Manufacturer Part Number
DCB2108, DCB609G
Battery Series
FLEXVOLT(R)
Coolant System
No
Number of Batteries Included
4
Charger Manufacturer Part Number
DCB118
Spindle Travel
2 in
Base Type
Fixed
Tool Weight
31.8 lb
Minimum Spindle Speed
130 RPM
Tool Series
20V MAX* XR(R)
Number of Pieces
18
Features
(40) Holes Per Charge, Accessory Compatibility, Convenient Onboard LED, Help Maximize Control, Performance Versatility, Permanent Magnetic Base, Speed Regulation, Tool-Free Adjustments
Chuck Style
Weldon
Motor Type
Brushless
Power Down Feed Included
No
Number of Chargers Included
1
Maximum Spindle Speed
810 RPM
Magnet Type
Permanent
Battery Capacity
(2) 8.0 Ah, (2) 9.0 Ah
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Magnetic Drill Kit, Magnet Type Permanent, Maximum Spindle Speed 810 RPM, Minimum Spindle Speed 130 RPM, Motor Type Brushless, Battery Capacity (2) 8.0 Ah, (2) 9.0 Ah, Power Down Feed Included No, Coolant System No, Chuck Style Weldon, Chuck Size 5/8 in, Spindle Travel 2 in, Battery Series FLEXVOLT(R), Number of Batteries Included 4

Ratings & reviews