Zoro Homepage

DEWALT 20V MAX 2-TOOL COMBO KIT

  • Mfr # DCK2101QQ2/DCB205

  • Zoro # G416246198


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4.0 Ah, 5.0 Ah
Voltage
20 V DC
Number of Tools
2
Motor Type
Brushless
Charger Manufacturing Model Number
DCB1104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK2101QQ2/DCB205
Zoro #
G416246198
UPC #
-
Country of Origin
Multiple

Details

Battery Capacity
4.0 Ah, 5.0 Ah
Item
Combo Kit
Voltage
20 V DC
Number of Tools
2
Motor Type
Brushless
Charger Manufacturing Model Number
DCB1104
Number of Batteries Included
3
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCB205
Power Source
Cordless
Battery Platform
20V MAX*
Battery Series
20V MAX*
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Wireless Tool Tracking
No
Includes Case
Case Included
All Product Types Included
Hammer Drill, Impact Driver

Description

Combo Kit, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 4.0 Ah, 5.0 Ah, Number of Batteries Included 3, Battery Series 20V MAX*

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.