Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 20V MAX 6-1/2IN CIRCULAR SAW BARE

  • Mfr # DCS391B/DCB205

  • Zoro # G016261348


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 5 Ah
Voltage
20 V DC
Blade Side
Left
Arbor Size
5/8 in
Tool Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS391B/DCB205
Zoro #
G016261348
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
5/8 in
Overall Length
12 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth

Details

Battery Capacity
(1) 5 Ah
Voltage
20 V DC
Blade Side
Left
Tool Weight
7 lb
Power Source
Cordless
Shoe Material
Magnesium
Speed Control
Variable
Drive Type
Direct Drive
Item
Circular Saw Kit
Shop By
Hot Buys
Bevel Angle - Minimum
0 Degrees
Includes Battery
Battery Included
Blade Speed - Maximum
5,150 RPM
Number of Batteries Included
1
Includes Chip Catcher
Chip Catcher Not Included
Arbor Shape
Round
Battery Series
20V MAX*
Battery Type
Tabbed
Bevel Angle - Maximum
50 Degrees
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Tool Series
20V MAX*
For Workpiece Material
General Purpose
Number of Chargers Included
0
Wireless Tool Tracking
No
Motor Type
Brushed
Battery Manufacturing Model Number
DCB205

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 7 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity (1) 5 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.