Zoro Homepage

DEWALT 20V MAX ATOMIC IMPACT DRIVER 2AH

  • Mfr # DCF809D1/DCB204

  • Zoro # G214603872


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,700 in-lb
Includes
(1) DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, Tool Bag, DCB204
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF809D1/DCB204
Zoro #
G214603872
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in

Details

Voltage
20 V DC
Max. Torque
1,700 in-lb
Includes
(1) DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, Tool Bag, DCB204
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200 ipm
Free Speed
2,800 RPM
Brushless Motor
Yes
Drive Configuration
Straight
Wireless Tool Tracking
No
Built-In Light
Yes
Features
Only 5.1 in. in length to fit in tight spaces, Variable Speed trigger
Charger Included
Yes
Series
20V MAX*
Case Included
Yes
Battery Series
20V MAX*
Battery Model No.
DCB203, DCB204
Impact Rated
Impact Rated
Cordless Tool Kit Contents
Bare Tool, (1) Charger, (2) Batteries
Tool Weight
2 lb
Handle Type
Pistol Grip
Charger Model
DCB107
Battery Manufacturing Model Number
DCB203, DCB204
Motor Type
Brushless
Tool Series
20V MAX*
Torque - Maximum
1,700 in-lb
Charger Manufacturing Model Number
DCB107
No Load Speed
2,800 RPM

Description

Impact Driver Kit, Voltage 20 V DC, Max. Torque 1,700 in-lb, Series 20V MAX*, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Features Only 5.1 in. in length to fit in tight spaces, Variable Speed trigger, Tool Weight 2 lb, Includes (1) DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, Tool Bag, DCB204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.