Zoro Homepage

DEWALT 20V MAX ATOMIC IMPACT DRIVER 2AH

  • Mfr # DCF809D1/DCD799B

  • Zoro # G314603857


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
Belt Clip, Belt Hook, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, DCD799, DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF809D1/DCD799B
Zoro #
G314603857
UPC #
-
Country of Origin
Mexico

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
Belt Clip, Belt Hook, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, DCD799, DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Tool Bag
Series
20V MAX
Battery Included
DCB203
Power Source
Cordless
Impact Driver - Torque Range
1,700 in-lb
Hammer Drill
DCD799
Charger Included
Yes
Wireless Tool Tracking
No
Number of Batteries Included
1
Charger
DCB107
Impact Driver
DCF809
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Hammer Drill - BPM
28050
Battery Model No.
DCB203
Included Fastening Tools
Impact Driver (1,700 in-lb)
Case Included
Contractor Bag
Item
Cordless Combination Kit
Hammer Drill - Class
General Purpose
Battery Series
20V MAX*
Charger Manufacturing Model Number
DCB107
Impact Driver - Maximum Torque
1,700 in-lb
Includes Case
Case Included
Tool Series
20V MAX*
Battery Chemistry
Li-Ion
All Product Types Included
Hammer Drill, Impact Driver
Battery Manufacturing Model Number
DCB203

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, Includes Belt Clip, Belt Hook, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, DCD799, DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Tool Bag, Tool Brand DEWALT(R), Series 20V MAX, Battery Included DCB203, Number of Batteries Included 1, Battery Model No. DCB203, Battery Series 20V MAX*, Charger DCB107, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.