Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 20V MAX ATOMIC IMPACT DRIVER 2AH

  • Mfr # DCF809D1/DCS354B

  • Zoro # G114603811


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Impact Driver, Oscillating
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
(1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade, Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, DCS354, Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF809D1/DCS354B
Zoro #
G114603811
UPC #
-
Country of Origin
Mexico

Details

Voltage
20 V DC
Cordless Tools Included
Impact Driver, Oscillating
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
(1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade, Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, DCS354, Tool Bag
Series
20V MAX
Battery Included
DCB203
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Charger
DCB107
Oscillating Tool
DCS354
Battery Model No.
DCB203
Power Source
Cordless
Included Fastening Tools
Impact Driver (1,700 in-lb)
Item
Cordless Combination Kit
Number of Batteries Included
1
Impact Driver - Torque Range
1,700 in-lb
Case Included
Contractor Bag
Impact Driver
DCF809
Charger Included
Yes
Battery Series
20V MAX*
Charger Manufacturing Model Number
DCB107
Battery Manufacturing Model Number
DCB203
Includes Case
Case Included
Tool Series
20V MAX*
All Product Types Included
Impact Driver, Oscillating Tool
Impact Driver - Maximum Torque
1,700 in-lb
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Impact Driver, Oscillating, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, Includes (1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade, Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, DCS354, Tool Bag, Tool Brand DEWALT(R), Series 20V MAX, Battery Included DCB203, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.