DEWALT 20V MAX BL RECIP SAW - TOOL ONLY

  • Mfr # DCS382B/DWAR8SETCS
  • Zoro # G415854905
product price: 
$
357.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Features
On-Board LED, Fast Cuts - Rapidly Saw Through Various Materials with 1 1/8 in Stroke Length, Flexible Operation - Pivoting Shoe Helps to Stabilize the Saw Against the Workpiece Throughout the Cut, Optimized Cutting Power and Efficiency, Works with All Dewalt(R) Flexvolt and Dewalt(R) 20V MAX* Batteries (Sold Separately), Quick Blade Changes with Twist Style Keyless Blade Clamp, Seamless Mobility - Compact Size Designed for a High Range of Motion, Speed Control and Comfort
Power Source
Cordless
Stroke Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS382B/DWAR8SETCS
Zoro #
G415854905
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Overall Length
15 1/2 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in
Fits Chest Size
On-Board LED, Fast Cuts - Rapidly Saw Through Various Materials with 1 1/8 in Stroke Length, Flexible Operation - Pivoting Shoe Helps to Stabilize the Saw Against the Workpiece Throughout the Cut, Optimized Cutting Power and Efficiency, Works with All Dewalt(R) Flexvolt and Dewalt(R) 20V MAX* Batteries (Sold Separately), Quick Blade Changes with Twist Style Keyless Blade Clamp, Seamless Mobility - Compact Size Designed for a High Range of Motion, Speed Control and Comfort

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Features
On-Board LED, Fast Cuts - Rapidly Saw Through Various Materials with 1 1/8 in Stroke Length, Flexible Operation - Pivoting Shoe Helps to Stabilize the Saw Against the Workpiece Throughout the Cut, Optimized Cutting Power and Efficiency, Works with All Dewalt(R) Flexvolt and Dewalt(R) 20V MAX* Batteries (Sold Separately), Quick Blade Changes with Twist Style Keyless Blade Clamp, Seamless Mobility - Compact Size Designed for a High Range of Motion, Speed Control and Comfort
Power Source
Cordless
Stroke Type
Straight
Tool Weight
5.1 lb
Blade Clamp Type
Twist Lock
Includes
(6) Blades
Stroke Rate - Maximum
3,200
Number of Batteries Included
0
7 Combo Product Type
Blade Set
7 Combo Manufacturing Model Number
DWAR8SETCS
Number of Chargers Included
0
Motor Type
Brushless
Battery Platform
20V MAX*
Tool Series
20V MAX* XR(R)
Battery Type
Tabbed
Includes Battery
Tool Only
Speed Control
Variable
Product Type
Reciprocating Saw
Battery Chemistry
Li-Ion
Stroke Rate - Minimum
0
Application
Demolition
Tool Style
Compact
Battery Series
20V MAX*
Includes Pivoting Head
Pivoting Head Included
Includes Adjustable Shoe
Shoe Adjustable
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Blade Clamp Type Twist Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Tool Weight 5.1 lb, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable, Includes (6) Blades

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.