DEWALT 20V MAX BRUSHLESS RECIP SAW (KIT)

  • Mfr # DCS382H1/DWAR8SETCS
  • Zoro # G915854924
product price: 
$
603.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Stroke Length
1 in
Power Source
Cordless
Stroke Type
Straight
Tool Weight
9.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS382H1/DWAR8SETCS
Zoro #
G915854924
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 in
Overall Length
16 in
Wire Rope Length
16 in
Length
16 in
Fits Chest Size
Durable Design Battery, Flexible Operation, Helps to Protect Finished Surfaces, More Efficient Battery, Quick Blade Change, Seamless Mobility, On-Board LED

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Power Source
Cordless
Stroke Type
Straight
Tool Weight
9.5 lb
Battery Capacity
(1) 5.0 Ah
Blade Clamp Type
Twist Lock
Includes
(16) Bi-Metal Reciprocating Saw Blade Set with Case, Tool Bag
Battery Type
Tabbed
Stroke Rate - Maximum
3,200
Product Type
Reciprocating Saw
Includes Battery
Battery Included
Motor Type
Brushless
Charger Manufacturing Model Number
DCB1106
Battery Chemistry
Li-Ion
7 Combo Product Type
Blade Set
Tool Series
20V MAX* XR(R)
Number of Batteries Included
1
7 Combo Manufacturing Model Number
DWAR8SETCS
Number of Chargers Included
1
Battery Series
20V MAX*
Speed Control
Variable
Includes Adjustable Shoe
Shoe Adjustable
Tool Style
Compact
Battery Manufacturing Model Number
DCBP520
Features
Durable Design Battery, Flexible Operation, Helps to Protect Finished Surfaces, More Efficient Battery, Quick Blade Change, Seamless Mobility, On-Board LED
Battery Platform
20V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Blade Clamp Type Twist Lock, Stroke Length 1 in, Stroke Type Straight, Tool Weight 9.5 lb, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Includes (16) Bi-Metal Reciprocating Saw Blade Set with Case, Tool Bag, Features Durable Design Battery, Flexible Operation, Helps to Protect Finished Surfaces, More Efficient Battery, Quick Blade Change, Seamless Mobility, On-Board LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.