DEWALT 20V MAX COMPACT ROUTER

  • Mfr # DCW600B/DCB205
  • Zoro # G016256108
original price:  $553.99 , new price: $249.00 , 55 percent off
new price: 
$
249.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Series
20V MAX XR(R)
Overall Depth
4 3/4 in
Overall Height
5 3/4 in
Includes
Router Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCW600B/DCB205
Zoro #
G016256108
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
4 3/4 in
Overall Height
5 3/4 in
Overall Width
6 1/8 in
Base Width
4 7/8 in
Overall Length
8 3/8 in
Collet Size
1/4 in
Wire Rope Length
8 3/8 in
Length
8 3/8 in
Fits Chest Size
Electronic Brake, Soft Start Motor, Variable Speed Dial

Details

Item
Router Kit
Voltage
20 V DC
Series
20V MAX XR(R)
Includes
Router Motor
Power Source
Cordless
Features
Electronic Brake, Soft Start Motor, Variable Speed Dial
Battery Capacity
(1) 5.0 Ah
Tool Weight
3.4 lb
Included Charger
No
Shop By
Hot Buys
Number of LED Lights
2
Router Class
Compact
Number of Batteries Included
1
Housing Material
Plastic
Battery Model Number
DCB205
Handle Type
Palm Grip
Number of Speed Settings
7
Minimum Speed
16,000 RPM
Battery Platform
20V MAX*
Start Type
Soft-Start
Maximum Speed
25,500 RPM
Cordless Tool Kit Contents
(1) Battery
Base Type
Fixed
Motor Type
Brushless
Horsepower
1.25 hp
Speed Setting
Variable
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Router Kit, Power Source Cordless, Battery Platform 20V MAX*, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Battery, Base Type Fixed, Router Class Compact, Horsepower 1.25 hp, Maximum Speed 25,500 RPM, Speed Setting Variable, Number of Speed Settings 7, Collet Size 1/4 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 20 V DC, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 3.4 lb, Base Width 4 7/8 in, Battery Capacity (1) 5.0 Ah

Ratings & reviews