DEWALT 20V MAX RECIPRO SAW KIT 5.0AH

  • Mfr # DCS380P1/DWAR8SETCS
  • Zoro # G615854736
product price: 
$
460.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Features
1 1/8 in Stroke Length Delivers a Fast Cutting Speed, 4-Position Blade Clamp Allows for Flush Cutting and Increased Positional Versatility with Tool Free Blade Changes, Double Oil Sealed Shaft Resists Contamination and Increases Durability, Pivoting Adjustable Shoe Extends Blade Life and Allows Depth of Cut Control, Rubber Over Molded Comfort Grip Delivers Optimal Comfort and Control
Power Source
Cordless
Stroke Type
Orbital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS380P1/DWAR8SETCS
Zoro #
G615854736
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Overall Length
19 1/4 in
Wire Rope Length
19 1/4 in
Length
19 1/4 in
Fits Chest Size
1 1/8 in Stroke Length Delivers a Fast Cutting Speed, 4-Position Blade Clamp Allows for Flush Cutting and Increased Positional Versatility with Tool Free Blade Changes, Double Oil Sealed Shaft Resists Contamination and Increases Durability, Pivoting Adjustable Shoe Extends Blade Life and Allows Depth of Cut Control, Rubber Over Molded Comfort Grip Delivers Optimal Comfort and Control

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Features
1 1/8 in Stroke Length Delivers a Fast Cutting Speed, 4-Position Blade Clamp Allows for Flush Cutting and Increased Positional Versatility with Tool Free Blade Changes, Double Oil Sealed Shaft Resists Contamination and Increases Durability, Pivoting Adjustable Shoe Extends Blade Life and Allows Depth of Cut Control, Rubber Over Molded Comfort Grip Delivers Optimal Comfort and Control
Power Source
Cordless
Stroke Type
Orbital
Tool Weight
7.3 lb
Blade Clamp Type
Keyless
Includes
Kit Box
Battery Capacity
(1) 5 Ah
7 Combo Product Type
Blade Set
Number of Chargers Included
1
Number of Batteries Included
1
Battery Type
Tabbed
Stroke Rate - Minimum
0
Includes Battery
Battery Included
Includes Pivoting Head
Pivoting Head Included
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Motor Type
Brushed
Includes Adjustable Shoe
Shoe Adjustable
7 Combo Manufacturing Model Number
DWAR8SETCS
Tool Series
20V MAX*
Speed Control
Variable
Stroke Rate - Maximum
3,000
Product Type
Reciprocating Saw
Includes Vibration Reduction
Vibration Reduction Not Included
Tool Style
Full-Size
Shoe Material
Magnesium
Battery Series
20V MAX*
Application
General Purpose
Charger Manufacturing Model Number
DCB115
Battery Manufacturing Model Number
DCB205
Wireless Tool Tracking
No
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Shoe Material Magnesium, Blade Clamp Type Keyless, Stroke Length 1 1/8 in, Stroke Type Orbital, Tool Weight 7.3 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity (1) 5 Ah, Includes Kit Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.