Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 20V Recip Saw BONUS BATTERY

  • Mfr # DCS384B/DCB2108

  • Zoro # G315798507


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Features
Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control, Simplify Asset Management, Vibration Reduction
Power Source
Cordless
Stroke Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS384B/DCB2108
Zoro #
G315798507
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Overall Length
17 5/8 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Features
Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control, Simplify Asset Management, Vibration Reduction
Power Source
Cordless
Stroke Type
Straight
Tool Weight
0.76 lb
Battery Capacity
(1) 8.0 Ah
Includes
Wood Cutting Reciprocating Saw Blade
Application
Wood
Blade Clamp Type
Lever Lock
Tool Style
Compact
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Maximum
3,000
Includes Battery
Battery Included
Number of Chargers Included
0
Number of Batteries Included
1
Battery Manufacturing Model Number
DCB2108
Stroke Rate - Minimum
0
Includes Pivoting Head
Pivoting Head Included
Battery Type
Tabbed
Tool Series
20V MAX* XR(R)
Includes Vibration Reduction
Vibration Reduction Included
Wireless Tool Tracking
Yes
Speed Control
Variable
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Battery Series
20V MAX*

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Blade Clamp Type Lever Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Tool Weight 0.76 lb, Wireless Tool Tracking Yes, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Includes Wood Cutting Reciprocating Saw Blade, Features Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control, Simplify Asset Management, Vibration Reduction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.