Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 20V Rotary Hammer BONUS BATTERY

  • Mfr # DCH273B/DCB2108

  • Zoro # G215798508


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Series
20V MAX*
Handle Type
Pistol-Grip
Tool Weight
6.8 lb
Impact Energy
1.5 ft-lb
Tool Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH273B/DCB2108
Zoro #
G215798508
UPC #
-
Country of Origin
China

Dimensions

Tool Length
13 in
Overall Height
9 7/16 in
Overall Width
13 3/8 in

Details

Series
20V MAX*
Handle Type
Pistol-Grip
Tool Weight
6.8 lb
Impact Energy
1.5 ft-lb
Includes
Adjustable Hook, Depth Rod, Side Handle
Item
Rotary Hammer Kit
Standards
UL Listed
Voltage
20V DC
Blows per Minute
0 bpm to 4,600 bpm
Brushless Motor
Yes
Core Bit Capacity
1 in
Battery Capacity
(1) 8 Ah
Power Source
Cordless
Drilling Capacity in Concrete
1/2 in
Maximum Speed
1,100 RPM
Modes of Operation
Chip, Drill, Hammer Drill
Chuck Style
SDS-Plus
Core Bit Capacity in Concrete
1 in
Charger Included
No
Anti-Kickback Clutch
No
Maximum Blows per Minute
4,600 bpm
Cordless Tool Kit Contents
(1) Bare Tool
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 1/2 in
Vibration Level
6.6 m/sq sec
Vibration Control
Yes
Motor Type
Brushless
Minimum Blows per Minute
0 bpm
Number of Batteries Included
1

Description

Rotary Hammer Kit, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,600 bpm, Anti-Kickback Clutch No, Modes of Operation Chip, Drill, Hammer Drill, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity (1) 8 Ah, Core Bit Capacity 1 in, Impact Energy 1.5 ft-lb, Charger Included No, Drilling Capacity in Concrete 1/2 in, Handle Type Pistol-Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.