Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 20V SDS Hamme BONUS BATTERY 2PK

  • Mfr # DCH273P2/DCB2108-2

  • Zoro # G115798608


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
0 bpm to 4,600 bpm
Tool Weight
6.8 lb
Core Bit Capacity
1 in
Handle Type
Pistol-Grip
Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH273P2/DCB2108-2
Zoro #
G115798608
UPC #
-
Country of Origin
China

Dimensions

Tool Length
13 in
Overall Height
12 5/8 in
Overall Width
15 3/16 in

Details

Blows per Minute
0 bpm to 4,600 bpm
Tool Weight
6.8 lb
Item
Rotary Hammer Kit
Core Bit Capacity
1 in
Handle Type
Pistol-Grip
Voltage
20V DC
Brushless Motor
Yes
Series
20V MAX*
Battery Capacity
(2) 8 Ah, (2) 5 Ah
Impact Energy
1.5 ft-lb
Standards
UL Listed
Includes
Adjustable Hook, Carrying Case, Depth Rod, Side Handle
Power Source
Cordless
Vibration Level
6.6 m/sq sec
Drilling Capacity in Concrete
1/2 in
Modes of Operation
Chip, Drill, Hammer Drill
Core Bit Capacity in Concrete
1 in
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 1/2 in
Maximum Blows per Minute
4,600 bpm
Anti-Kickback Clutch
No
Vibration Control
Yes
Cordless Tool Kit Contents
(4) Batteries
Motor Type
Brushless
Charger Included
No
Number of Batteries Included
4
Maximum Speed
1,100 RPM
Battery Series
20V MAX*
Chuck Style
SDS-Plus
Battery Model Number
DCB205
Minimum Blows per Minute
0 bpm

Description

Rotary Hammer Kit, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,600 bpm, Anti-Kickback Clutch No, Modes of Operation Chip, Drill, Hammer Drill, Brushless Motor Yes, Cordless Tool Kit Contents (4) Batteries, Battery Capacity (2) 8 Ah, (2) 5 Ah, Core Bit Capacity 1 in, Impact Energy 1.5 ft-lb, Battery Model Number DCB205, Battery Series 20V MAX*, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.