Zoro Homepage

DEWALT 20V Stapler BONUS BATTERY

  • Mfr # DCFS950B/DCB205C

  • Zoro # G415832316


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Over Mold
Magazine Capacity
35
Voltage
20 V DC
Magazine Loading
Top
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFS950B/DCB205C
Zoro #
G415832316
UPC #
-
Country of Origin
Multiple

Dimensions

For Staple Width
3/8 in
Overall Width
4 1/8 in
Includes Depth Control
Depth Control Included
Overall Height
17 in
For Staple Leg Length - Minimum
1 1/2 in
For Staple Leg Length - Maximum
2 in
Crown Size
1/2 in
Overall Length
14 1/4 in

Details

Handle Type
Over Mold
Magazine Capacity
35
Voltage
20 V DC
Magazine Loading
Top
Battery Capacity
(1) 5.0 Ah
Tool Weight
8.8 lb
Item
Staple Gun Kit
For Staple Gauge
9 ga
For Staple Type
Fencing
Firing Mode
Combination
Battery Platform
20V MAX*
Standards
ANSI
Number of Chargers Included
1
Staple Capacity
35
Battery Manufacturing Model Number
DCB205
Motor Type
Brushless
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Wireless Tool Tracking
No
Power Source
Cordless
Features
Adjustable Belt, Low Staple Lockout, Multiple Angle Contact Trip
Includes Case
Case Not Included
Battery Series
20V MAX* XR(R)
Number of Batteries Included
1
Housing Material
Plastic
Tool Series
20V MAX* XR(R)

Description

Staple Gun Kit, Cordless, Voltage 20 V DC, Firing Mode Combination, For Staple Gauge 9 ga, For Staple Type Fencing, For Staple Width 3/8 in, Staple Capacity 35, Clinch Direction Not Applicable, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Series 20V MAX* XR(R), Housing Material Plastic, Overall Length 14 1/4 in, Overall Width 4 1/8 in, Overall Height 17 in, Wireless Tool Tracking No, Standards ANSI, Tool Weight 8.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.