Shop DEWALT

DEWALT 20V WET/DRY VAC/Bonus Battery

  • Mfr # DCV580H/DCB2104-2
  • Zoro # G924934242

product price: 
$
589.99
/ea
Free Shipping & Returns

Key Features

Application
Worksite Cleaning
HEPA Rated Machine
Not HEPA Rated
Filter Efficiency
99.97% at 0.3 microns
Features
Easy Transport
Tank Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCV580H/DCB2104-2
Zoro #
G924934242
UPC #
-
Country of Origin
Multiple
Item
Shop Vacuum Kit
Application
Worksite Cleaning
HEPA Rated Machine
Not HEPA Rated
Filter Efficiency
99.97% at 0.3 microns
Features
Easy Transport
Tank Material
Plastic
Battery Chemistry
Li-Ion
Tank Wet Capacity
2 gal
Vacuum Air Flow
31 cfm
Voltage
20V DC
Plug Type
Cordless
Standards
UL Listed
Number of Chargers Included
0
Tool Series
20V MAX*
Tank Dry Capacity
2 gal
Power Source
Cordless
Battery Platform
20V MAX*
Filter Included
HEPA
Compatible Brand
DEWALT
Battery Series
20V MAX*
Includes
(2) 20V MAX* XR 4Ah Battery, 5 ft Hose, Crevice Tool Attachment, Wide Nozzle Tool Attachment
Weight
9 lb
Compatible Battery Manufacturing Part Number
DCB2104
Sound Level
76 dB
Battery Capacity
4 Ah
Series
20V MAX*

Dimensions

Hose Length
5 ft
Length
16 in
Width
12 in
Height
14 in
Vacuum Hose Dia.
1 1/4 in
Tank Size
2 gal
Fits Chest Size
Easy Transport

Description

Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 31 cfm, Static Pressure Not Applicable, Sound Level 76 dB, Tank Material Plastic, Tank Size 2 gal, Tank Dry Capacity 2 gal, Tank Wet Capacity 2 gal, Vacuum Collection Type Bagless, Number of Motor Stages 1, Peak Horsepower Not Applicable, Current Not Applicable, Voltage 20V DC, Height 14 in, Length 16 in, Width 12 in, Weight 9 lb, Vacuum Hose Dia. 1 1/4 in, Plug Type Cordless, Features Easy Transport

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.