Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 20V XR Stud Joist BONUS BATTERY

  • Mfr # DCD447B/DCB2108

  • Zoro # G815798595


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
7/16 in
Battery Capacity
(1) 8.0 Ah
Handle Type
Pistol Grip
Tool Weight
10.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD447B/DCB2108
Zoro #
G815798595
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
7/16 in
Overall Length
18 1/2 in

Details

Item
Stud and Joist Kit
Voltage
20 V DC
Battery Capacity
(1) 8.0 Ah
Handle Type
Pistol Grip
Tool Weight
10.7 lb
Speed - Maximum
1,250 RPM
Motor Type
Brushless
Cordless Drill Class
Premium
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Speed Control
Variable
Includes Autofeed
Autofeed Included
Chuck Type
Keyed
Number of Chargers Included
0
Power - Maximum
1845W
Power Source
Cordless
Tool Series
20V MAX* XR(R)
Drilling Capacity in Steel
7/16 in
Wireless Tool Tracking
No
Speed - Minimum
0 RPM
Battery Series
20V MAX* XR(R)
Reversible
Reversible
Drilling Capacity in Wood
1 1/2 in
Product Type
Stud and Joist
Built-In Light Type
Individual Light(s)
Includes Battery
Battery Included
Battery Platform
20V MAX*
Number of Speed Settings
2

Description

Stud and Joist Kit, Voltage 20 V DC, Battery Capacity (1) 8.0 Ah, Chuck Size 7/16 in, Handle Type Pistol Grip, Tool Weight 10.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.