DeWalt 48 in. H X 50 in. W X 18 in. D Yellow Steel Storage Rack

  • Mfr # 56831

  • Zoro # G7751831


product price:  $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56831
Zoro #
G7751831
UPC #
99198568317
Country of Origin
China

Details

Item
Storage Rack

Description

The DEWALT DXST4500 4ft 3-Shelf Industrial Rack was designed and engineered to provide heavy-duty storage for the professional and home user. This upright storage system features three adjustable shelves with wood decks that provide a 4,500-pound total weight capacity. Locking shelf pins ensure proper crossbeam installation while extreme load straps prevent those crossbeams from spreading under heavy loads. The steel uprights and beams feature industrial powder-coated paint with UV-protective coating to ensure the color won’t fade or chip, so whether you use this rack in a workshop or home garage, it’ll stay looking good for years to come.


  • • Join multiple racks together vertically or horizontally to create a complete storage or workspace solution
  • • For easy setup and assembly two uprights come with pre-installed horizontal and diagonal support beams
  • • Customizable shelf height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.