DEWALT 6" 1/4 NUT DRIVER 1PK
- Mfr # DWAF6ND14IR
- Zoro # G122886053
product price:Â
$
7.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Elite
Socket Size
1/4 in
Impact Rated
Impact Rated
Product Type
Nut Driver
Features
Recessed Corners for Driving on Flats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAF6ND14IR
- Zoro #
- G122886053
- UPC #
- 0885911968119
- Country of Origin
- Viet Nam
- Series
- Elite
- Impact Rated
- Impact Rated
- Item
- Nut Driver
- Product Type
- Nut Driver
- Features
- Recessed Corners for Driving on Flats
- Material
- Steel
- For Tool Type
- Impact
- Number of Nutsetters Included
- 5
- Shank Shape
- Hex
- Magnetized Tip
- No Magnetized Tip
- Measurement System
- Imperial
- Connection Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Socket Size
- 1/4 in
- Shank Size
- 1/4 in
- Connection Size
- 1/4 in Hex
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Recessed Corners for Driving on Flats
Description
Nut Driver, Measurement System Imperial, Overall Length 6 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Material Steel, Number of Nutsetters Included 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.