Shop DEWALT
See all product information
Create Account
DEWALT 6" 1/4 NUT DRIVER BULK
- Mfr # DWAF6ND14IRB
- Zoro # G622887024
product price:Â
$
218.99
/pk of 25, $8.76/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Elite
Number of Pieces
5
Socket Size
1/4 in
Magnetized Tip
No Magnetized Tip
Compatible Product Type
Drills, Impact Drivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAF6ND14IRB
- Zoro #
- G622887024
- UPC #
- 0885911968126
- Country of Origin
- Viet Nam
Dimensions
- Socket Size
- 1/4 in
- Wire Rope Length
- 6 in
- Shank Size
- 1/4 in
- Connection Size
- 1/4 in
- Overall Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Rounded Corners, Minimizing Stripped Fasteners by Driving on the Flats
Details
- Series
- Elite
- Number of Pieces
- 5
- Magnetized Tip
- No Magnetized Tip
- Compatible Product Type
- Drills, Impact Drivers
- Material
- Steel
- Item
- Nutsetter Set
- For Tool Type
- Impact
- Nutsetters Included
- Nutsetter 1/2 in, Nutsetter 1/4 in, Nutsetter 3/8 in, Nutsetter 5/16 in, Nutsetter 7/16 in
- Impact Rated
- Impact Rated
- Measurement System
- Imperial
- Product Type
- Nutsetter Set
- Features
- Rounded Corners, Minimizing Stripped Fasteners by Driving on the Flats
- Shank Shape
- Hex
- Number of Nutsetters Included
- 5
- Shell Material
- Steel
Description
DEWALT 6" 1/4 NUT DRIVER BULK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.