Shop DEWALT
See all product information
Create Account
DEWALT 6" 3/8 NUT DRIVER 1PK
- Mfr # DWAF6ND38IR
- Zoro # G222886182
product price:Â
$
7.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Nut Driver
Shank Size
1/4 in
Features
Recessed Corners for Driving on Flats
Material
Steel
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAF6ND38IR
- Zoro #
- G222886182
- UPC #
- 0885911968133
- Country of Origin
- Viet Nam
- Product Type
- Nut Driver
- Features
- Recessed Corners for Driving on Flats
- Material
- Steel
- Shank Shape
- Hex
- Measurement System
- Imperial
- Impact Rated
- Impact Rated
- Connection Shape
- Hex
- Series
- Elite
- Magnetized Tip
- No Magnetized Tip
- Item
- Nut Driver
- Number of Nutsetters Included
- 5
- For Tool Type
- Impact
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 1/4 in
- Wire Rope Length
- 6 in
- Connection Size
- 3/8 in Hex
- Socket Size
- 3/8 in
- Overall Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Recessed Corners for Driving on Flats
Description
Nut Driver, Measurement System Imperial, Overall Length 6 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Material Steel, Number of Nutsetters Included 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.