DEWALT 6" 5/16 NUT DRIVER BULK
- Mfr # DWAF6ND516IRB
- Zoro # G622887062
product price:Â
$
218.99
/pk of 25, $8.76/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Size
1/4 in
Features
Rounded Corners, Minimizing Stripped Fasteners by Driving on the Flats
Number of Nutsetters Included
5
Number of Pieces
5
Measurement System
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAF6ND516IRB
- Zoro #
- G622887062
- UPC #
- 0885911968164
- Country of Origin
- Viet Nam
- Features
- Rounded Corners, Minimizing Stripped Fasteners by Driving on the Flats
- Number of Nutsetters Included
- 5
- Number of Pieces
- 5
- Measurement System
- Imperial
- Series
- Elite
- Impact Rated
- Impact Rated
- For Tool Type
- Impact
- Compatible Product Type
- Drills, Impact Drivers
- Product Type
- Nutsetter Set
- Nutsetters Included
- Nutsetter 1/2 in, Nutsetter 1/4 in, Nutsetter 3/8 in, Nutsetter 5/16 in, Nutsetter 7/16 in
- Material
- Steel
- Magnetized Tip
- No Magnetized Tip
- Shank Shape
- Hex
- Item
- Nutsetter Set
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 1/4 in
- Socket Size
- 5/16 in
- Connection Size
- 5/16 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Rounded Corners, Minimizing Stripped Fasteners by Driving on the Flats
Description
DEWALT 6" 5/16 NUT DRIVER BULK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.