Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT 60V CHAINSAW/BLOWER COMBO KIT 9Ah

  • Mfr # DCKO667X1

  • Zoro # G510905182


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V
Battery Capacity
9.0 Ah
Included Charger
Yes
Included Blower Type
Handheld Blower
Number of Chargers Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCKO667X1
Zoro #
G510905182
UPC #
-
Country of Origin
China

Dimensions

Chainsaw Bar Length
16 in

Details

Voltage
60 V
Battery Capacity
9.0 Ah
Included Charger
Yes
Item
Combination Kit
Included Blower Type
Handheld Blower
Number of Chargers Included
1
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Included Chainsaw
Rear Handle Chain Saw
Number of Batteries Included
1
Included Battery
Yes
Battery Platform
FLEXVOLT(R)
Blower Air Flow
423 cfm
Blower Maximum Air Speed
129 mph

Description

Combination Kit, Battery Platform FLEXVOLT(R), Included Blower Type Handheld Blower, Blower Maximum Air Speed 129 mph, Blower Air Flow 423 cfm, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Rear Handle Chain Saw, Chainsaw Bar Length 16 in, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.