Zoro Homepage

DEWALT 60V COMBO KIT

  • Mfr # DCKO266X1

  • Zoro # G910905164


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Voltage
0.33 V
Battery Capacity
9.0 Ah
Included Charger
Yes
String Trimmer Manufacturer Model Number
DCST972
Battery Model Number
DCB609
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCKO266X1
Zoro #
G910905164
UPC #
-
Country of Origin
Mexico

Dimensions

String Trimmer Cutting Width
17 in

Details

Voltage
0.33 V
Battery Capacity
9.0 Ah
Included Charger
Yes
Item
Combination Kit
String Trimmer Manufacturer Model Number
DCST972
Battery Model Number
DCB609
Blower Manufacturer Model Number
DCBL772
Included Blower Type
Handheld Blower
Included Battery
Yes
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Number of Batteries Included
1
Included Power Head Attachment Type
String Trimmer Attachment
Blower Air Flow
600 cfm
Battery Platform
FLEXVOLT(R)
Included String Trimmer Type
String Trimmer
Blower Maximum Air Speed
125 mph
Charger Model Number
DCB115

Description

Combination Kit, Battery Platform FLEXVOLT(R), Included Blower Type Handheld Blower, Blower Maximum Air Speed 125 mph, Blower Air Flow 600 cfm, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 17 in, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.