Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, High Density Polyethylene, 6 Point Ratchet, Yellow

  • Mfr # DPG11-Y

  • Zoro # G3872043


product price: $13.89
/ea

Key Features

Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG11-Y
Zoro #
G3872043
UPC #
674326252056
Country of Origin
United States

Dimensions

Size
ADULT

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Yellow
Hard Hat ANSI Class
ANSI Z89.1 Type 1 Class G & E
Weight
0.8844
Features
Pillowed Brow Pad.; Nylon Crown Strap Suspensions.; Nape Cushion on Ratchet Suspension.; Vertical Height Adjustment.; Quick Ratchet Adjustment System with 6 Point Suspension.; High Density Polyethylene Construction.; Universal Accessory Slots.; Meets ANSI Z89.1 Type 1 Class G & E Standards

Description

The DEWALT DPG11-Y Cap Style Hard Hat is intended for use by adults in occupational environments where head protection is required.


Key Features of the DEWALT DPG11-Y Cap Style Hard Hat:

  • Pillowed brow pad and nape cushion on ratchet suspension

  • 6-point nylon crown strap suspensions enable vertical height adjustment

  • Quick ratchet adjustment system allows for size adjustments

  • Universal accessory slots accommodate compatible add-ons

  • Rated for ANSI Z89.1 Type 1 Class G & E standards, suitable for general industrial applications requiring electrical protection

  • High density polyethylene construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.