This item is Discontinued.

Dewalt DEWALT(R)DPG31 Goatskin Driver, Goatskin Driver Glove, Slip On, Yellow, XL DPG31XL

DEWALT(R)DPG31 Goatskin Driver, Goatskin Driver Glove, Slip On, Yellow, XL (Discontinued)

  • Mfr # DPG31XL
  • Zoro # G3857255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG31XL
Zoro #
G3857255
UPC #
674326217970
Country of Origin
India

Dimensions

Glove Size
XL
Overall Width
4.5
Overall Height
1
Height
1
Width
4.5
Length
10

Details

Item
DEWALT(R)DPG31 Goatskin Driver
Color
Yellow
Material
Goatskin Driver Glove
Insulated
No
Weight
0.29
Features
Keystone thumb for maximum comfort and durability.; Elastic back for a secure fit.; Goatskin leather provides excellent durability.; Concealed interior seam stitching prevents snagging.; ToughThread™ double stitching for greater durability.
Cuff Style
Slip On

Description

DEWALT(R)DPG31 Goatskin Driver, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.