
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG32XL
Zoro #
G3857289
UPC #
674326218007
Country of Origin
India
Dimensions
Glove Size
XL
Length
10
Width
5
Overall Width
5
Overall Height
0.83
Height
0.83
Details
Item
DEWALT(R) DPG32 Premium AB Grade Leather Dr
Color
Yellow
Material
Premium Grade Leather Driver Glove
Palm Construction
Split Leather Palm Patch
Insulated
No
Weight
0.44
Features
Elastic Back of Wrist for a secure, comfortable fit.; Keystone Thumb provides a comfortable fit.; Split Leather Palm Patch provides added durability.; ToughThread™ Double Stitching provides extra durability.
Cuff Style
Slip On
Minimum Temperature
Not Rated
Description
DEWALT(R) DPG32 Premium AB Grade Leather Dr, Minimum Temperature Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.