This item is Discontinued.

Dewalt DEWALT DST921 Class 2 Modacrylic FR T-Shirt DST921-3X

This item is Discontinued.

Dewalt

DEWALT DST921 Class 2 Modacrylic FR T-Shirt (Discontinued)

Mfr # DST921-3X
Zoro # G3868218
UPC # 674326282961
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DST921-3X
Zoro #
G3868218
UPC #
674326282961
Country of Origin
United States

Dimensions

Size
3X
Length
11
Width
9.6
Overall Length
11
Overall Height
1
Height
1
Overall Width
9.6

Details

Item
Flame-Resistant T-Shirt
Color
Hi-Vis Green
Features
Jersey knit modacrylic cotton polyester blend.; 2” 3M® 5535 Scotchlite™ FR segmented reflective tape.; 3” contrasting black trim detail.; Single horizontal and two vertical reflective stripes.; Meets ASTM F1506.; Garment background and reflective material certified to ANSI 107.; Retro reflective material certified to ANSI 107 Level 2.; ARC rating 10.0 Cal/CM2; NFPA 70E HRC2
Standards
ANSI/ISEA 107
Material
Modacrylic Jersey
Weight
0.5

Description

DEWALT(R) DST921 Class 2 Modacrylic FR T-Sh

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.