Shop DEWALT

DEWALT(R) DSV521 Class 2 Heavy Duty Surveyo, 100% Polyester Mesh, Zipper Closure Closure, Size L

  • Mfr # DSV521-L

  • Zoro # G3862453


product price:  $30.19
/ea

Key Features

Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSV521-L
Zoro #
G3862453
UPC #
674326280820
Country of Origin
China

Dimensions

Size
L
Length
13.5
Width
11
Height
1.5
Overall Width
11
Overall Height
1.5

Details

Item
DEWALT(R) DSV521 Class 2 Heavy Duty Surveyo
Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Features
Zipper Closure.; Dual mic tabs at shoulders.; 2" parallel heat transfer segmented reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh with solid twill pockets.; Multiple horizontal and two vertical reflective stripes.; Radio chest pocket with clear ID holder.; Segmented chest pencil pocket.; Large, lower front pockets.; Inside open tablet sized pockets.; Full "plan" pocket on back.; Rear D-Ring pass through.; Tether & flagging tape grommets.; 1" heavy webbing reinforcements.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
1.0656

Description

DEWALT(R) DSV521 Class 2 Heavy Duty Surveyo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.